Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pressure Switch, DPST, 135/175psi, 1/4"FNPS

SQUARE D| Zoro #: G0987567| Mfr #: 9013FHG42J59M1X

$31.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 257 Degrees F
Item: Pressure Switch
Pressure Switch Application: Air Compressor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0987567 Mfr #: 9013FHG42J59M1X
Temp. Range: -22 Degrees to 257 Degrees FItem: Pressure Switch
Pressure Switch Application: Air CompressorPressure Switch Action: Standard
Pressure Switch Electrical Contact Form: DPSTHP @ 1 Phase - 240V: 2
Manual Switch Action: Auto/OffPressure Switch Factory On/Off Setting: 135/175 psi
HP @ 1 Phase - 120V: 1-1/2HP @ 3 Phase - 480V: 1
Pressure Switch Unloader: 1/4" CompressionPressure Switch Differential: 40 psi
HP @ 3 Phase - 240V: 3Pressure Switch Port Type: (1) Port, 1/4" FNPS
Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA CertifiedNEMA Rating: 1
Series: 9013FHGPressure Switch Range: 60 to 200 psi
Country of Origin (subject to change): Mexico

Description

Pressure Switch, Factory On/Off Setting 135/175 psi, Differential 40 psi, Range 60 to 200 psi, Port Type 1-Port 1/4 In. FNPS, Manual Switch Action Auto/Off, Contact Form DPST, Action Standard, Application Air Compressor, Unloader 1/4 In. Compression, NEMA Rating 1, Series 9013FHG, HP @ 1 Phase - 120V 1-1/2, HP @ 1 Phase - 240V 2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 1, Temp. Range -22 Degrees to 257 Degrees F

Reviews