KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Switch, DPST, 1/4" FNPS, Standard

SQUARE D| Zoro #: G0962412| Mfr #: 9013GHG2J30E

$63.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: 9013GHG
Pressure Switch Range: 40 to 200 psi
Pressure Switch Port Type: (1) Port, 1/4" FNPS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0962412 Mfr #: 9013GHG2J30E
Series: 9013GHGPressure Switch Range: 40 to 200 psi
Pressure Switch Port Type: (1) Port, 1/4" FNPSPressure Switch Factory On/Off Setting: 80/100 psi
Pressure Switch Action: StandardHP @ 3 Phase - 240V: 5
NEMA Rating: 1Pressure Switch Unloader: No
HP @ 3 Phase - 480V: 5Temp. Range: -22 Degrees to 257 Degrees F
Pressure Switch Application: Air Compressor and Water PumpItem: Pressure Switch
Manual Switch Action: Auto/Off/OnPressure Switch Differential: 20 to 40 psi
HP @ 1 Phase - 240V: 3Pressure Switch Electrical Contact Form: DPST
HP @ 1 Phase - 120V: 2Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
Country of Origin (subject to change): Mexico

Description

Pressure Switch, Factory On/Off Setting 80/100 psi, Differential 20 to 40 psi, Range 40 to 200 psi, Port Type 1-Port 1/4 In. FNPS, Manual Switch Action On/Auto/Off, Contact Form DPST, Action Standard, Application Air Compressor and Water Pump, Unloader No, NEMA Rating 1, Series 9013GHG, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 5, Temp. Range -22 Degrees to 257 Degrees F

Reviews