Square D
Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action
Mfr # 9013GHG2J63
Zoro # G0964162
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor and Water Pump
- Manual Switch Action None
- Pressure Switch Port Type (1) Port, 1/4 in FNPS
- Pressure Switch Factory On/Off Setting 145/175 psi
- Pressure Switch Unloader No
Explore More Products
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action 9013GSG2J24
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action 9013FHG42J59
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action 9013GHG2J62X
- SQUARE D Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 60 to 200 psi, Standard Action 9013FHG59J59
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action 9013FHG52J59
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action 9013FHG42J59X
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, SPST, 4 to 45 psi, Reverse Action 9013FRG32J23
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 100 to 200 psi, Standard Action 9013FHG42J55M1X
- SQUARE D Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action 9012GAW5G17
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 1424 PSI A6-553221
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action 11NCXE
- Square D Pressure Switches