BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pressure Switch, DPST, 20/40 psi, 1/4" FNPS

SQUARE D| Zoro #: G1164161| Mfr #: 9013FRG2J23P

$40.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 240V: 1Pressure Switch Factory On/Off Setting: 40/20 psiPressure Switch Port Type: (1) Port, 1/4" FNPS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1164161 Mfr #: 9013FRG2J23P
HP @ 3 Phase - 240V: 1Pressure Switch Factory On/Off Setting: 40/20 psi
Pressure Switch Port Type: (1) Port, 1/4" FNPSPressure Switch Differential: 15 to 30 psi
Pressure Switch Application: Water PumpPressure Switch Unloader: No
Pressure Switch Action: ReverseTemp. Range: -22 Degrees to 257 Degrees F
Item: Pressure SwitchManual Switch Action: None
Pressure Switch Range: 8 to 65 psiSeries: 9013FRG
NEMA Rating: 1Pressure Switch Electrical Contact Form: DPST
Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA CertifiedHP @ 1 Phase - 120V: 1
HP @ 1 Phase - 240V: 1Country of Origin (subject to change): Mexico

Description

Pressure Switch, Water Pump, Manual Switch Action None, (1) Port, 1/4 In. FNPS, Pressure Switch Factory On/Off Setting 40/20 psi, No Pressure Switch Unloader, Pressure Switch Differential 15 to 30 psi, Pressure Switch Range 8 to 65 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Reverse, NEMA Rating 1, Series 9013FRG, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 240V 1, HP @ 3 Phase - 240V 1, Temp. Range -22 Degrees to 257 Degrees F

Reviews