SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pressure Switch, DPST, 215/250psi, 3/8"FNPS

SQUARE D| Zoro #: G0953407| Mfr #: 9013GHG6J65

$75.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pressure Switch Unloader: NoPressure Switch Factory On/Off Setting: 215/250 psiManual Switch Action: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0953407 Mfr #: 9013GHG6J65
Pressure Switch Unloader: NoPressure Switch Factory On/Off Setting: 215/250 psi
Manual Switch Action: NonePressure Switch Differential: 24 to 45 psi
Pressure Switch Port Type: (1) Port, 3/8" FNPSPressure Switch Action: Standard
Pressure Switch Application: Air Compressor and Water PumpItem: Pressure Switch
NEMA Rating: 1HP @ 3 Phase - 480V: 5
Pressure Switch Electrical Contact Form: DPSTTemp. Range: -22 Degrees to 257 Degrees F
HP @ 1 Phase - 120V: 2Pressure Switch Range: 32 to 250 psi
Series: 9013GHGHP @ 1 Phase - 240V: 3
HP @ 3 Phase - 240V: 5Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
Country of Origin (subject to change): Mexico

Description

Pressure Switch, Air Compressor and Water Pump, Manual Switch Action None, (1) Port, 3/8 In. FNPS, Pressure Switch Factory On/Off Setting 215/250 psi, No Pressure Switch Unloader, Pressure Switch Differential 24 to 45 psi, Pressure Switch Range 32 to 250 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013GHG, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 5

Reviews