Pressure Switch, DPST, 30/50 psi, 1/4" FNPS

SQUARE D| Zoro #: G1542116| Mfr #: 9013FRG2J35

$39.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 9013FRG
Pressure Switch Range: 8 to 65 psi
Pressure Switch Port Type: (1) Port, 1/4" FNPS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1542116 Mfr #: 9013FRG2J35
Series: 9013FRGPressure Switch Range: 8 to 65 psi
Pressure Switch Port Type: (1) Port, 1/4" FNPSPressure Switch Factory On/Off Setting: 50/30 psi
Pressure Switch Action: ReverseHP @ 3 Phase - 240V: 1
NEMA Rating: 1Pressure Switch Unloader: No
Temp. Range: -22 Degrees to 257 Degrees FPressure Switch Application: Water Pump
Item: Pressure SwitchPressure Switch Differential: 15 to 30 psi
HP @ 1 Phase - 240V: 1Pressure Switch Electrical Contact Form: DPST
HP @ 1 Phase - 120V: 1Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
Country of Origin (subject to change): Mexico

Description

Pressure Switch, Factory On/Off Setting 50/30 psi, Differential 15 to 30 psi, Range 8 to 65 psi, Port Type 1-Port 1/4 In. FNPS, Contact Form DPST, Action Reverse, Application Water Pump, Unloader No, NEMA Rating 1, Series 9013FRG, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 240V 1, HP @ 3 Phase - 240V 1, Temp. Range -22 Degrees to 257 Degrees F, Standards UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified

Reviews