STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Pressure Switch, DPST, 40/60 psi, 1/4" FNPS

SQUARE D| Zoro #: G2477526| Mfr #: 9013FYG2J24M4

$34.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 257 Degrees F
Item: Pressure Switch
Pressure Switch Application: Water Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2477526 Mfr #: 9013FYG2J24M4
Temp. Range: -22 Degrees to 257 Degrees FItem: Pressure Switch
Pressure Switch Application: Water PumpPressure Switch Action: Standard
Pressure Switch Electrical Contact Form: DPSTHP @ 1 Phase - 240V: 3
Manual Switch Action: Auto/Off/StartPressure Switch Factory On/Off Setting: 40/60 psi
HP @ 1 Phase - 120V: 2HP @ 3 Phase - 480V: 1
Pressure Switch Unloader: NoPressure Switch Differential: 20 to 30 psi
HP @ 3 Phase - 240V: 5Pressure Switch Port Type: (1) Port, 1/4" FNPS
Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA CertifiedNEMA Rating: 1
Series: 9013FYGPressure Switch Range: 5 to 80 psi
Country of Origin (subject to change): Mexico

Description

Pressure Switch, Factory On/Off Setting 40/60 psi, Differential 20 to 30 psi, Range 5 to 80 psi, Port Type 1-Port 1/4 In. FNPS, Manual Switch Action Auto/Start/Off, Contact Form DPST, Action Standard, Application Water Pump, Unloader No, NEMA Rating 1, Series 9013FYG, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 1, Temp. Range -22 Degrees to 257 Degrees F, Standards UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified

Reviews