Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

5 to 65 psi DPST Standard Pressure Switch Nema 1

  • Zoro #: G2535224
  • Mfr #: 9013FSG2J24

$16.23

Details
  • Pressure Switch Range: 5 to 65 psi
  • Range: 5 to 65 psi
  • Pressure Switch Unloader: No
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Square D #9013FSG2J24 Specifications

  • Zoro #: G2535224
  • Mfr #: 9013FSG2J24
Pressure Switch Range: 5 to 65 psi Range: 5 to 65 psi
Pressure Switch Unloader: No Pressure Switch Differential: 15 to 30 psi
Pressure Switch Application: Water Pump Temp. Range: -22 Degrees to 257 Degrees F
Series: 9013FSG HP @ 1 Phase - 240V: 2
Manual Switch Action: None Pressure Switch Electrical Contact Form: DPST
HP @ 1 Phase - 120V: 1-1/2 NEMA Rating: 1
HP @ 3 Phase - 240V: 3 Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
Item: Pressure Switch Pressure Switch Action: Standard
Pressure Switch Factory On/Off Setting: 40/60 psi HP @ 3 Phase - 480V: 1
Pressure Switch Port Type: (1) Port, 1/4" FNPS Country of Origin (subject to change): Mexico

Description

Pressure Switch, Water Pump, Manual Switch Action None, (1) Port, 1/4 In. FNPS, Pressure Switch Factory On/Off Setting 40/60 psi, No Pressure Switch Unloader, Pressure Switch Differential 15 to 30 psi, Pressure Switch Range 5 to 65 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013FSG, HP @ 1 Phase - 120V 1-1/2, HP @ 1 Phase - 240V 2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 1, Temp. Range -22 Degrees to 257 Degrees F

Reviews of Square D #9013FSG2J24