BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pressure Switch, DPST, 50/70 psi, 1/4" FNPS

SQUARE D| Zoro #: G1941807| Mfr #: 9013FSG52J33M4

$27.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pressure Switch Unloader: NoPressure Switch Factory On/Off Setting: 50/70 psiManual Switch Action: Auto/Off/Start
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1941807 Mfr #: 9013FSG52J33M4
Pressure Switch Unloader: NoPressure Switch Factory On/Off Setting: 50/70 psi
Manual Switch Action: Auto/Off/StartPressure Switch Differential: 15 to 30 psi
Pressure Switch Port Type: (1) Port, 1/4" FNPSPressure Switch Action: Standard
Pressure Switch Application: Water PumpItem: Pressure Switch
NEMA Rating: 1HP @ 3 Phase - 480V: 1
Pressure Switch Electrical Contact Form: DPSTTemp. Range: -22 Degrees to 257 Degrees F
HP @ 1 Phase - 120V: 1-1/2Pressure Switch Range: 10 to 80 psi
Series: 9013FSGHP @ 1 Phase - 240V: 2
HP @ 3 Phase - 240V: 3Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
Country of Origin (subject to change): Mexico

Description

Pressure Switch, Factory On/Off Setting 50/70 psi, Differential 15 to 30 psi, Range 10 to 80 psi, Port Type 1-Port 1/4 In. FNPS, Manual Switch Action Auto/Start/Off, Contact Form DPST, Action Standard, Application Water Pump, Unloader No, NEMA Rating 1, Series 9013FSG, HP @ 1 Phase - 120V 1-1/2, HP @ 1 Phase - 240V 2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 1, Temp. Range -22 Degrees to 257 Degrees F, Standards UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified

Reviews