Pressure Switch, DPST, 60/80 psi, 3/8" FNPS

SQUARE D| Zoro #: G0554915| Mfr #: 9013GHG3J25

$65.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
Pressure Switch Unloader: No
Manual Switch Action: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0554915 Mfr #: 9013GHG3J25
Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA CertifiedPressure Switch Unloader: No
Manual Switch Action: NoneHP @ 3 Phase - 240V: 5
NEMA Rating: 1HP @ 1 Phase - 240V: 3
Series: 9013GHGTemp. Range: -22 Degrees to 257 Degrees F
Pressure Switch Application: Air Compressor and Water PumpPressure Switch Electrical Contact Form: DPST
HP @ 1 Phase - 120V: 2Pressure Switch Factory On/Off Setting: 60/80 psi
Pressure Switch Differential: 20 to 40 psiHP @ 3 Phase - 480V: 5
Pressure Switch Action: StandardPressure Switch Port Type: (1) Port, 3/8" FNPS
Pressure Switch Range: 40 to 200 psiCountry of Origin (subject to change): Multiple

Description

Pressure Switch, Factory On/Off Setting 60/80 psi, Differential 20 to 40 psi, Range 40 to 200 psi, Port Type 1-Port 3/8 In. FNPS, Contact Form DPST, Action Standard, Application Air Compressor and Water Pump, Unloader No, NEMA Rating 1, Series 9013GHG, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 5, Temp. Range -22 Degrees to 257 Degrees F, Standards UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified

Reviews