Shop Alternate Products
This Product is Discontinued
Square D
Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 20 to 100 psi, Standard Action (Discontinued)
Mfr # 9013FHG29J43
Zoro # G0822175
This Product is Discontinued
Key Features
- Pressure Switch Application Air Compressor
- Manual Switch Action None
- Pressure Switch Port Type (1) Port, 1/4 in MNPT
- Pressure Switch Factory On/Off Setting 60/80 psi
- Pressure Switch Unloader No