Pressure Switch, DPST, 75/100psi, 1/4" FNPS

SQUARE D| Zoro #: G1312403| Mfr #: 9013GHG2J29

$59.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 257 Degrees F
Item: Pressure Switch
Pressure Switch Application: Air Compressor and Water Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1312403 Mfr #: 9013GHG2J29
Temp. Range: -22 Degrees to 257 Degrees FItem: Pressure Switch
Pressure Switch Application: Air Compressor and Water PumpPressure Switch Action: Standard
Pressure Switch Electrical Contact Form: DPSTHP @ 1 Phase - 240V: 3
Pressure Switch Factory On/Off Setting: 75/100 psiHP @ 1 Phase - 120V: 2
HP @ 3 Phase - 480V: 5Pressure Switch Unloader: No
Pressure Switch Differential: 20 to 40 psiHP @ 3 Phase - 240V: 5
Pressure Switch Port Type: (1) Port, 1/4" FNPSStandards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
NEMA Rating: 1Series: 9013GHG
Pressure Switch Range: 40 to 200 psiCountry of Origin (subject to change): Mexico

Description

Pressure Switch, Factory On/Off Setting 75/100 psi, Differential 20 to 40 psi, Range 40 to 200 psi, Port Type 1-Port 1/4 In. FNPS, Contact Form DPST, Action Standard, Application Air Compressor and Water Pump, Unloader No, NEMA Rating 1, Series 9013GHG, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 5, Temp. Range -22 Degrees to 257 Degrees F, Standards UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified

Reviews