Pressure Switch, DPST, 95/125psi, 1/4" FNPS

SQUARE D| Zoro #: G0489797| Mfr #: 9013FHG12J52M1

$25.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 9013FHG
Pressure Switch Range: 40 to 150 psi
Pressure Switch Port Type: (1) Port, 1/4" FNPS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0489797 Mfr #: 9013FHG12J52M1
Series: 9013FHGPressure Switch Range: 40 to 150 psi
Pressure Switch Port Type: (1) Port, 1/4" FNPSPressure Switch Factory On/Off Setting: 95/125 psi
Pressure Switch Action: StandardHP @ 3 Phase - 240V: 3
NEMA Rating: 1Pressure Switch Unloader: No
HP @ 3 Phase - 480V: 1Temp. Range: -22 Degrees to 257 Degrees F
Pressure Switch Application: Air CompressorItem: Pressure Switch
Manual Switch Action: Auto/OffPressure Switch Differential: 30 psi
HP @ 1 Phase - 240V: 2Pressure Switch Electrical Contact Form: DPST
HP @ 1 Phase - 120V: 1-1/2Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
Country of Origin (subject to change): Mexico

Description

Pressure Switch, Factory On/Off Setting 95/125 psi, Differential 30 psi, Range 40 to 150 psi, Port Type 1-Port 1/4 In. FNPS, Manual Switch Action Auto/Off, Contact Form DPST, Action Standard, Application Air Compressor, Unloader No, NEMA Rating 1, Series 9013FHG, HP @ 1 Phase - 120V 1-1/2, HP @ 1 Phase - 240V 2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 1, Temp. Range -22 Degrees to 257 Degrees F, Standards UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified

Reviews