Pressure Switch, DPST, Diaphragm, 1/4" FNPS

SQUARE D| Zoro #: G2369911| Mfr #: 9013FHG2J27M1X

$34.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
Pressure Switch Unloader: 1/4" Compression
Manual Switch Action: Auto/Off
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2369911 Mfr #: 9013FHG2J27M1X
Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA CertifiedPressure Switch Unloader: 1/4" Compression
Manual Switch Action: Auto/OffHP @ 3 Phase - 240V: 3
NEMA Rating: 1HP @ 1 Phase - 240V: 2
Series: 9013FHGTemp. Range: -22 Degrees to 257 Degrees F
Pressure Switch Application: Air CompressorPressure Switch Electrical Contact Form: DPST
HP @ 1 Phase - 120V: 1-1/2Pressure Switch Factory On/Off Setting: 80/100 psi
Pressure Switch Differential: 20 psiHP @ 3 Phase - 480V: 1
Pressure Switch Action: StandardPressure Switch Port Type: (1) Port, 1/4" FNPS
Pressure Switch Range: 20 to 100 psiCountry of Origin (subject to change): Mexico

Description

Pressure Switch, Factory On/Off Setting 80/100 psi, Differential 20 psi, Range 20 to 100 psi, Port Type 1-Port 1/4 In. FNPS, Manual Switch Action Auto/Off, Contact Form DPST, Action Standard, Application Air Compressor, Unloader 1/4 In. Compression, NEMA Rating 1, Series 9013FHG, HP @ 1 Phase - 120V 1-1/2, HP @ 1 Phase - 240V 2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 1, Temp. Range -22 Degrees to 257 Degrees F

Reviews