Pumptrol Pressure Switch, DPST, Diaphragm, 1/4"FNPS

SQUARE D| Zoro #: G0552632| Mfr #: 9013GHG2J58

$67.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: 9013GHGPressure Switch Port Type: (1) Port, 1/4" FNPSTemp. Range: -22 Degrees to 257 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0552632 Mfr #: 9013GHG2J58
Series: 9013GHGPressure Switch Port Type: (1) Port, 1/4" FNPS
Temp. Range: -22 Degrees to 257 Degrees FPressure Switch Unloader: No
Pressure Switch Application: Air Compressor and Water PumpHP @ 3 Phase - 240V: 5
Pressure Switch Range: 40 to 200 psiPressure Switch Electrical Contact Form: DPST
Item: Pressure SwitchHP @ 1 Phase - 120V: 2
Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA CertifiedPressure Switch Differential: 20 to 40 psi
HP @ 1 Phase - 240V: 3HP @ 3 Phase - 480V: 5
Pressure Switch Action: StandardNEMA Rating: 1
Manual Switch Action: NonePressure Switch Factory On/Off Setting: 125/150 psi
Country of Origin (subject to change): Mexico

Description

Pressure Switch, Air Compressor and Water Pump, Manual Switch Action None, (1) Port, 1/4 In. FNPS, Pressure Switch Factory On/Off Setting 125/150 psi, No Pressure Switch Unloader, Pressure Switch Differential 20 to 40 psi, Pressure Switch Range 40 to 200 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013GHG, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 5

Reviews