BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pressure Switch, Piston, 170 to 5600 psi

SQUARE D| Zoro #: G1454546| Mfr #: 9012GCW3

$475.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEMA Rating: 4, 4X, 13Contact Form: SPDTDifferential: 289 to 1260 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1454546 Mfr #: 9012GCW3
NEMA Rating: 4, 4X, 13Contact Form: SPDT
Differential: 289 to 1260 psiItem: Pressure Switch
Actuation Type: PistonAction: Standard
Port Type: 1-Port 1/4-18" FNPTRange: 170 to 5600 psi
Series: 9012GCountry of Origin (subject to change): Mexico

Description

Pressure Switch, Differential 289 to 1260 psi, Range 170 to 5600 psi, Port Type 1-Port 1/4-18 In. FNPT, Contact Form SPDT, NEMA Rating 4, 4X, 13, Actuation Type Piston, Action Standard, Series 9012G

Reviews