KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Switch, Reverse, 4 to 25 psi, DPST

SQUARE D| Zoro #: G2040753| Mfr #: 9013FRG22J19P

$37.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 9013FRG
Pressure Switch Range: 4 to 25 psi
Pressure Switch Port Type: (1) Port, 1/4" FNPS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2040753 Mfr #: 9013FRG22J19P
Series: 9013FRGPressure Switch Range: 4 to 25 psi
Pressure Switch Port Type: (1) Port, 1/4" FNPSPressure Switch Factory On/Off Setting: 22/16 psi
Pressure Switch Action: ReverseHP @ 3 Phase - 240V: 1
NEMA Rating: 1Pressure Switch Unloader: No
Temp. Range: -22 Degrees to 257 Degrees FPressure Switch Application: Water Pump
Item: Pressure SwitchManual Switch Action: None
Pressure Switch Differential: 6 to 20 psiHP @ 1 Phase - 240V: 1
Pressure Switch Electrical Contact Form: DPSTHP @ 1 Phase - 120V: 1
Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA CertifiedCountry of Origin (subject to change): Mexico

Description

Pressure Switch, Factory On/Off Setting 16/22 psi, Differential 6 to 20 psi, Range 4 to 25 psi, Port Type 1-Port 1/4 In. FNPS, Contact Form DPST, Action Reverse, Application Water Pump, Unloader No, NEMA Rating 1, Series 9013FRG, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 240V 1, HP @ 3 Phase - 240V 1, Temp. Range -22 Degrees to 257 Degrees F, Standards UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified

Reviews