Pressure Switch, Reverse, 8 to 65 psi, DPST

SQUARE D| Zoro #: G2333082| Mfr #: 9013FRG2J35P

$40.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 257 Degrees F
Pressure Switch Unloader: No
Pressure Switch Electrical Contact Form: DPST
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2333082 Mfr #: 9013FRG2J35P
Temp. Range: -22 Degrees to 257 Degrees FPressure Switch Unloader: No
Pressure Switch Electrical Contact Form: DPSTSeries: 9013FRG
HP @ 1 Phase - 120V: 1Pressure Switch Factory On/Off Setting: 50/30 psi
Pressure Switch Range: 8 to 65 psiHP @ 3 Phase - 240V: 1
Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA CertifiedPressure Switch Differential: 15 to 30 psi
HP @ 1 Phase - 240V: 1NEMA Rating: 1
Manual Switch Action: NoneItem: Pressure Switch
Pressure Switch Action: ReversePressure Switch Port Type: (1) Port, 1/4" FNPS
Pressure Switch Application: Water PumpCountry of Origin (subject to change): Mexico

Description

Pressure Switch, Factory On/Off Setting 30/50 psi, Differential 15 to 30 psi, Range 8 to 65 psi, Port Type 1-Port 1/4 In. FNPS, Contact Form DPST, Action Reverse, Application Water Pump, Unloader No, NEMA Rating 1, Series 9013FRG, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 240V 1, HP @ 3 Phase - 240V 1, Temp. Range -22 Degrees to 257 Degrees F, Standards UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified

Reviews