PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pressure Switch, Standard, 1/4" FNPS, DPST

SQUARE D| Zoro #: G2423337| Mfr #: 9013FSG2J21M1

$23.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA CertifiedNEMA Rating: 1Item: Pressure Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2423337 Mfr #: 9013FSG2J21M1
Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA CertifiedNEMA Rating: 1
Item: Pressure SwitchHP @ 1 Phase - 120V: 1-1/2
Pressure Switch Application: Water PumpHP @ 3 Phase - 480V: 1
Pressure Switch Differential: 15 to 30 psiPressure Switch Port Type: (1) Port, 1/4" FNPS
Pressure Switch Action: StandardHP @ 3 Phase - 240V: 3
Pressure Switch Unloader: NoHP @ 1 Phase - 240V: 2
Manual Switch Action: Auto/OffSeries: 9013FSG
Temp. Range: -22 Degrees to 257 Degrees FPressure Switch Electrical Contact Form: DPST
Pressure Switch Range: 5 to 65 psiPressure Switch Factory On/Off Setting: 30/50 psi
Country of Origin (subject to change): Mexico

Description

Pressure Switch, Water Pump, Manual Switch Action Auto/Off, (1) Port, 1/4 In. FNPS, Pressure Switch Factory On/Off Setting 30/50 psi, No Pressure Switch Unloader, Pressure Switch Differential 15 to 30 psi, Pressure Switch Range 5 to 65 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013FSG, HP @ 1 Phase - 120V 1-1/2, HP @ 1 Phase - 240V 2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 1, Temp. Range -22 Degrees to 257 Degrees F

Reviews