Pressure Switch, Standard, 170 to 5600 psi

SQUARE D| Zoro #: G2420494| Mfr #: 9012GQG3

$476.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Action: StandardPort Type: 1-Port 1/4-18" FNPTDifferential: 200 to 950 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2420494 Mfr #: 9012GQG3
Action: StandardPort Type: 1-Port 1/4-18" FNPT
Differential: 200 to 950 psiActuation Type: Piston
Media Temp. Range: -40 Degrees to 250 Degrees FRange: 170 to 5600 psi
Item: Pressure SwitchNEMA Rating: 1
Contact Form: SPDTAmbient Temp. Range: -10 Degrees to 185 Degrees F
Series: 9012GCountry of Origin (subject to change): Mexico

Description

Pressure Switch, Differential 200 to 950 psi, Range 170 to 5600 psi, Port Type 1-Port 1/4-18 In. FNPT, Contact Form SPDT, NEMA Rating 1, Actuation Type Piston, Action Standard, Series 9012G, Ambient Temp. Range -10 Degrees to 185 Degrees F, Media Temp. Range -40 Degrees to 250 Degrees F

Reviews