PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pressure Switch, Stndard, 5 to 80 psi, DPST

SQUARE D| Zoro #: G1092436| Mfr #: 9013GSG2J20

$53.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEMA Rating: 1Item: Pressure SwitchHP @ 1 Phase - 120V: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1092436 Mfr #: 9013GSG2J20
NEMA Rating: 1Item: Pressure Switch
HP @ 1 Phase - 120V: 2Pressure Switch Application: Air Compressor and Water Pump
HP @ 3 Phase - 480V: 5Pressure Switch Differential: 15 to 30 psi
Pressure Switch Port Type: (1) Port, 1/4" FNPSPressure Switch Action: Standard
HP @ 3 Phase - 240V: 5Pressure Switch Unloader: No
HP @ 1 Phase - 240V: 3Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
Series: 9013GSGTemp. Range: -22 Degrees to 257 Degrees F
Pressure Switch Electrical Contact Form: DPSTPressure Switch Range: 5 to 80 psi
Pressure Switch Factory On/Off Setting: 20/40 psiCountry of Origin (subject to change): Mexico

Description

Pressure Switch, Air Compressor and Water Pump, Manual Switch Action None, (1) Port, 1/4 In. FNPS, Pressure Switch Factory On/Off Setting 20/40 psi, No Pressure Switch Unloader, Pressure Switch Differential 15 to 30 psi, Pressure Switch Range 5 to 80 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013GSG, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 5, Temp. Range -22 Degrees to 257 Degrees F

Reviews