Pressure Switch, Stndrd, 0 to 175 psi, DPDT

SQUARE D| Zoro #: G0777305| Mfr #: 9012GGW24

$456.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Differential: 0.5 to 36 psi
Item: Differential Pressure Switch
Contact Form: DPDT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0777305 Mfr #: 9012GGW24
Differential: 0.5 to 36 psiItem: Differential Pressure Switch
Contact Form: DPDTAction: Standard
Series: 9012GPort Type: 2-Port 1/4-18" FNPT
NEMA Rating: 1Actuation Type: Diaphragm
Range: 0 to 175 psiCountry of Origin (subject to change): Mexico

Description

Differential Pressure Switch, Automotive, Complex and Special Machines, Diaphragm Actuation Type, Standard Action, Range 0 to 175 psi, Differential 0.5 to 36 psi, Contact Form DPDT, 2-Port 1/4-18 FNPT Port Type, 9012G Series, Burst Pressure 240 psi, Single/Three Phase, 10A @ 480V AC Contact Rating, NEMA Rating 4, 4X, 13, IP Rating 54, Temp. Range -10 Degrees to 185 Degrees F

Reviews