Shop Alternate Products
This Product is Discontinued
Square D
Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action (Discontinued)
Mfr # 9013GHG3J58
Zoro # G0801753
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pressure Switch Application Air Compressor and Water Pump
- Manual Switch Action None
- Pressure Switch Port Type (1) Port, 3/8 in FNPS
- Pressure Switch Factory On/Off Setting 125/150 psi
- Pressure Switch Unloader No