HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pressure Switch, Stndrd, 135/175 psi, DPST

SQUARE D| Zoro #: G2272882| Mfr #: 9013FHG59J59

$28.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 480V: 1
Temp. Range: -22 Degrees to 257 Degrees F
Pressure Switch Unloader: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2272882 Mfr #: 9013FHG59J59
HP @ 3 Phase - 480V: 1Temp. Range: -22 Degrees to 257 Degrees F
Pressure Switch Unloader: NoPressure Switch Electrical Contact Form: DPST
Series: 9013FHGHP @ 1 Phase - 120V: 2
Pressure Switch Factory On/Off Setting: 135/175 psiPressure Switch Range: 60 to 200 psi
HP @ 3 Phase - 240V: 5Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
Pressure Switch Differential: 40 psiHP @ 1 Phase - 240V: 3
NEMA Rating: 1Manual Switch Action: None
Item: Pressure SwitchPressure Switch Action: Standard
Pressure Switch Port Type: (1) Port, 1/4" MNPTPressure Switch Application: Air Compressor
Country of Origin (subject to change): Multiple

Description

Pressure Switch, Factory On/Off Setting 135/175 psi, Differential 40 psi, Range 60 to 200 psi, Port Type 1-Port 1/4 In. MNPT, Contact Form DPST, Action Standard, Application Air Compressor, Unloader No, NEMA Rating 1, Series 9013FHG, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 1, Temp. Range -22 Degrees to 257 Degrees F, Standards UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified

Reviews