SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pressure Switch, Stndrd, 24 to 45 psi, DPST

SQUARE D| Zoro #: G2325556| Mfr #: 9013GHG6J61E

$101.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pressure Switch Unloader: NoPressure Switch Factory On/Off Setting: 130/175 psiManual Switch Action: Auto/Off/On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2325556 Mfr #: 9013GHG6J61E
Pressure Switch Unloader: NoPressure Switch Factory On/Off Setting: 130/175 psi
Manual Switch Action: Auto/Off/OnPressure Switch Differential: 24 to 45 psi
Pressure Switch Port Type: (1) Port, 3/8" FNPSPressure Switch Action: Standard
Pressure Switch Application: Air Compressor and Water PumpItem: Pressure Switch
NEMA Rating: 1HP @ 3 Phase - 480V: 5
Pressure Switch Electrical Contact Form: DPSTTemp. Range: -22 Degrees to 257 Degrees F
HP @ 1 Phase - 120V: 2Pressure Switch Range: 32 to 250 psi
Series: 9013GHGHP @ 1 Phase - 240V: 3
HP @ 3 Phase - 240V: 5Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
Country of Origin (subject to change): Mexico

Description

Pressure Switch, Factory On/Off Setting 130/175 psi, Differential 24 to 45 psi, Range 32 to 250 psi, Port Type 1-Port 3/8 In. FNPS, Manual Switch Action On/Auto/Off, Contact Form DPST, Action Standard, Application Air Compressor and Water Pump, Unloader No, NEMA Rating 1, Series 9013GHG, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 5, Temp. Range -22 Degrees to 257 Degrees F

Reviews