Pressure Switch, Stndrd, 3 to 150 psi, SPDT

SQUARE D| Zoro #: G2335934| Mfr #: 9012GRG5

$155.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Pressure Switch
Differential: 4.2 psi
Port Type: 1-Port 1/4-18" FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2335934 Mfr #: 9012GRG5
Item: Pressure SwitchDifferential: 4.2 psi
Port Type: 1-Port 1/4-18" FNPTAmbient Temp. Range: -10 Degrees to 185 Degrees F
Media Temp. Range: -40 Degrees to 250 Degrees FAction: Standard
Series: 9012GContact Form: SPDT
Range: 3 to 150 psiNEMA Rating: 1
Actuation Type: DiaphragmCountry of Origin (subject to change): Mexico

Description

Pressure Switch, Differential 4.2 psi, Range 3 to 150 psi, Port Type 1-Port 1/4-18 In. FNPT, Contact Form SPDT, NEMA Rating 1, Actuation Type Diaphragm, Action Standard, Series 9012G, Ambient Temp. Range -10 Degrees to 185 Degrees F, Media Temp. Range -40 Degrees to 250 Degrees F

Reviews