KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Switch, Stndrd, 3 to 150 psi, SPDT

SQUARE D| Zoro #: G1079705| Mfr #: 9012GNG5

$201.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: 9012G
Actuation Type: Diaphragm
Ambient Temp. Range: -10 Degrees to 185 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1079705 Mfr #: 9012GNG5
Series: 9012GActuation Type: Diaphragm
Ambient Temp. Range: -10 Degrees to 185 Degrees FAction: Standard
NEMA Rating: 1Media Temp. Range: -40 Degrees to 250 Degrees F
Differential: 4.2 to 13.2 psiItem: Pressure Switch
Port Type: 1-Port 1/4-18" FNPTContact Form: SPDT
Range: 3 to 150 psiCountry of Origin (subject to change): Mexico

Description

Pressure Switch, Differential 4.2 to 13.2 psi, Range 3 to 150 psi, Port Type 1-Port 1/4-18 In. FNPT, Contact Form SPDT, NEMA Rating 1, Actuation Type Diaphragm, Action Standard, Series 9012G, Ambient Temp. Range -10 Degrees to 185 Degrees F, Media Temp. Range -40 Degrees to 250 Degrees F

Reviews