Pressure Swtch, 1.5 to 75 psi, SPDT, Stndrd

SQUARE D| Zoro #: G0584674| Mfr #: 9012GAW4

$192.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: 9012G
Item: Pressure Switch
Port Type: 1-Port 1/4-18" FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0584674 Mfr #: 9012GAW4
Series: 9012GItem: Pressure Switch
Port Type: 1-Port 1/4-18" FNPTAction: Standard
NEMA Rating: 1Contact Form: SPDT
Actuation Type: DiaphragmRange: 1.5 to 75 psi
Differential: 3.5 to 15 psiCountry of Origin (subject to change): Mexico

Description

Pressure Switch, Machine Tool, Standard Action, Pressure Range 1.5 to 75 PSI, Adjustable Differential, Differential Pressure 3.5 to 15 PSI, Burst Pressure 240 PSI, Port Type 1-Port 1/4 In NPT (Female), Diaphragm Actuation Type, Single Phase, SPDT Contact Type, 10 Amps, NEMA 4, 4X, 13 Enclosure, Temp Range -10 to 185 F, Special Features Control Circuit Rated, Standards UL/CSA

Reviews