Pressure Swtch, 20 to 100 psi, DPST, Stndrd

SQUARE D| Zoro #: G1119133| Mfr #: 9013FHG29J27

$31.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 257 Degrees F
Item: Pressure Switch
Pressure Switch Application: Air Compressor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1119133 Mfr #: 9013FHG29J27
Temp. Range: -22 Degrees to 257 Degrees FItem: Pressure Switch
Pressure Switch Application: Air CompressorPressure Switch Action: Standard
Pressure Switch Electrical Contact Form: DPSTHP @ 1 Phase - 240V: 3
Pressure Switch Factory On/Off Setting: 80/100 psiHP @ 1 Phase - 120V: 2
HP @ 3 Phase - 480V: 1Pressure Switch Unloader: No
Pressure Switch Differential: 20 psiHP @ 3 Phase - 240V: 5
Pressure Switch Port Type: (1) Port, 1/4" MNPTStandards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
NEMA Rating: 1Series: 9013FHG
Pressure Switch Range: 20 to 100 psiCountry of Origin (subject to change): Mexico

Description

Pressure Switch, Factory On/Off Setting 80/100 psi, Differential 20 psi, Range 20 to 100 psi, Port Type 1-Port 1/4 In. MNPT, Contact Form DPST, Action Standard, Application Air Compressor, Unloader No, NEMA Rating 1, Series 9013FHG, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 1, Temp. Range -22 Degrees to 257 Degrees F, Standards UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified

Reviews