Square D
Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action
Mfr # 9013FHG14J52X
Zoro # G1614313
$52.34
21% off
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor
- Manual Switch Action None
- Pressure Switch Port Type (4) Port, 1/4 in FNPS
- Pressure Switch Factory On/Off Setting 95/125 psi
- Pressure Switch Unloader 1/4 in Compression
Explore More Products
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action 9013GHG2J53
- SQUARE D Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action 9013FHG24J27M1X
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action 9013GHG2J29
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action 9013FSG2J21M1
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action 9013GSG2J24
- SQUARE D Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action 9013FHG34J52M1X
- SQUARE D Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 0 to 500 psi, Standard Action 9012GHW1
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 65 to 200 psi, Standard Action 9013GHG2J26
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action 9013FYG2J24M4
- DWYER INSTRUMENTS Miniature Adjustable Pressure Switch, Pr Sw 15550 PSI 5 A APS-550
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action 9013FHG22J43M1
- Square D Pressure Switches