Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pressure Swtch, Diaphrgm, 8 to 65 psi, SPST

SQUARE D| Zoro #: G2348473| Mfr #: 9013FRG12J23P

$32.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
Pressure Switch Unloader: No
Manual Switch Action: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2348473 Mfr #: 9013FRG12J23P
Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA CertifiedPressure Switch Unloader: No
Manual Switch Action: NoneHP @ 3 Phase - 240V: 1
NEMA Rating: 1HP @ 1 Phase - 240V: 1
Temp. Range: -22 Degrees to 257 Degrees FPressure Switch Application: Water Pump
Pressure Switch Electrical Contact Form: SPSTHP @ 1 Phase - 120V: 1
Pressure Switch Factory On/Off Setting: 40/20 psiPressure Switch Differential: 15 to 30 psi
Series: 9013FRGPressure Switch Action: Reverse
Pressure Switch Port Type: (1) Port, 1/4" FNPSPressure Switch Range: 8 to 65 psi
Country of Origin (subject to change): Multiple

Description

Pressure Switch, Factory On/Off Setting 20/40 psi, Differential 15 to 30 psi, Range 8 to 65 psi, Port Type 1-Port 1/4 In. FNPS, Contact Form SPST, Action Reverse, Application Water Pump, Unloader No, NEMA Rating 1, Series 9013FRG, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 240V 1, HP @ 3 Phase - 240V 1, Temp. Range -22 Degrees to 257 Degrees F, Standards UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified

Reviews