SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pressure Swtch, DPDT, 3 to 150 psi, Stndrd

SQUARE D| Zoro #: G1095473| Mfr #: 9012GAW25

$358.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Port Type: 1-Port 1/4-18" FNPTActuation Type: DiaphragmItem: Pressure Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1095473 Mfr #: 9012GAW25
Port Type: 1-Port 1/4-18" FNPTActuation Type: Diaphragm
Item: Pressure SwitchNEMA Rating: 4, 4X, 13
Series: 9012GContact Form: DPDT
Action: StandardDifferential: 6 to 30 psi
Range: 3 to 150 psiCountry of Origin (subject to change): Mexico

Description

Pressure Switch, Differential 6 to 30 psi, Range 3 to 150 psi, Port Type 1-Port 1/4-18 In. FNPT, Contact Form DPDT, NEMA Rating 4, 4X, 13, Actuation Type Diaphragm, Action Standard, Series 9012G

Reviews