Pressure Swtch, DPST, 120/150 psi, Diaphrgm

SQUARE D| Zoro #: G0701355| Mfr #: 9013FHG12J55M1

$23.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 257 Degrees F
Item: Pressure Switch
Pressure Switch Application: Air Compressor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0701355 Mfr #: 9013FHG12J55M1
Temp. Range: -22 Degrees to 257 Degrees FItem: Pressure Switch
Pressure Switch Application: Air CompressorPressure Switch Action: Standard
Pressure Switch Electrical Contact Form: DPSTHP @ 1 Phase - 240V: 2
Manual Switch Action: Auto/OffPressure Switch Factory On/Off Setting: 120/150 psi
HP @ 1 Phase - 120V: 1-1/2HP @ 3 Phase - 480V: 1
Pressure Switch Unloader: NoPressure Switch Differential: 30 psi
HP @ 3 Phase - 240V: 3Pressure Switch Port Type: (1) Port, 1/4" FNPS
Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA CertifiedNEMA Rating: 1
Series: 9013FHGPressure Switch Range: 40 to 150 psi
Country of Origin (subject to change): Multiple

Description

Pressure Switch, Factory On/Off Setting 120/150 psi, Differential 30 psi, Range 40 to 150 psi, Port Type 1-Port 1/4 In. FNPS, Manual Switch Action Auto/Off, Contact Form DPST, Action Standard, Application Air Compressor, Unloader No, NEMA Rating 1, Series 9013FHG, HP @ 1 Phase - 120V 1-1/2, HP @ 1 Phase - 240V 2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 1, Temp. Range -22 Degrees to 257 Degrees F, Standards UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified

Reviews