BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pressure Swtch, DPST, 125/150 psi, 3/8"FNPS

SQUARE D| Zoro #: G2083426| Mfr #: 9013GHG3J58E

$87.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 257 Degrees F
Item: Pressure Switch
Pressure Switch Application: Air Compressor and Water Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2083426 Mfr #: 9013GHG3J58E
Temp. Range: -22 Degrees to 257 Degrees FItem: Pressure Switch
Pressure Switch Application: Air Compressor and Water PumpPressure Switch Action: Standard
Pressure Switch Electrical Contact Form: DPSTHP @ 1 Phase - 240V: 3
Manual Switch Action: Auto/Off/OnPressure Switch Factory On/Off Setting: 125/150 psi
HP @ 1 Phase - 120V: 2HP @ 3 Phase - 480V: 5
Pressure Switch Unloader: NoPressure Switch Differential: 20 to 40 psi
HP @ 3 Phase - 240V: 5Pressure Switch Port Type: (1) Port, 3/8" FNPS
Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA CertifiedNEMA Rating: 1
Series: 9013GHGPressure Switch Range: 40 to 200 psi
Country of Origin (subject to change): Mexico

Description

Pressure Switch, Factory On/Off Setting 125/150 psi, Differential 20 to 40 psi, Range 40 to 200 psi, Port Type 1-Port 3/8 In. FNPS, Manual Switch Action On/Auto/Off, Contact Form DPST, Action Standard, Application Air Compressor and Water Pump, Unloader No, NEMA Rating 1, Series 9013GHG, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 5, Temp. Range -22 Degrees to 257 Degrees F

Reviews