Pressure Swtch, Revers, 16/22 psi, 1/4"FNPS

SQUARE D| Zoro #: G0717744| Mfr #: 9013FRG32J19P

$41.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 257 Degrees F
Item: Pressure Switch
Pressure Switch Application: Water Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0717744 Mfr #: 9013FRG32J19P
Temp. Range: -22 Degrees to 257 Degrees FItem: Pressure Switch
Pressure Switch Application: Water PumpPressure Switch Action: Reverse
Pressure Switch Electrical Contact Form: SPSTHP @ 1 Phase - 240V: 1
HP @ 1 Phase - 120V: 1Pressure Switch Factory On/Off Setting: 22/16 psi
Pressure Switch Unloader: NoSeries: 9013FRG
Pressure Switch Differential: 6 to 20 psiHP @ 3 Phase - 240V: 1
Pressure Switch Port Type: (1) Port, 1/4" FNPSStandards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
NEMA Rating: 1Pressure Switch Range: 4 to 45 psi
Country of Origin (subject to change): Mexico

Description

Pressure Switch, Factory On/Off Setting 16/22 psi, Differential 6 to 20 psi, Range 4 to 45 psi, Port Type 1-Port 1/4 In. FNPS, Contact Form SPST, Action Reverse, Application Water Pump, Unloader No, NEMA Rating 1, Series 9013FRG, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 240V 1, HP @ 3 Phase - 240V 1, Temp. Range -22 Degrees to 257 Degrees F, Standards UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified

Reviews