Shop Alternate Products
This Product is Discontinued
Square D
Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Reverse Action (Discontinued)
Mfr # 9013GSG2J23PR
Zoro # G1255466
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pressure Switch Application Air Compressor and Water Pump
- Manual Switch Action None
- Pressure Switch Port Type (1) Port, 1/4 in FNPS
- Pressure Switch Factory On/Off Setting 40/20 psi
- Pressure Switch Unloader No