DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pressure Swtch, SPDT, 1/4-18"FNPT, Diaphrgm

SQUARE D| Zoro #: G0256356| Mfr #: 9012GDW2

$223.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Actuation Type: Piston
Item: Pressure Switch
Range: 1 to 40 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0256356 Mfr #: 9012GDW2
Actuation Type: PistonItem: Pressure Switch
Range: 1 to 40 psiPort Type: 1-Port 1/4-18" FNPT
NEMA Rating: 1Action: Standard
Differential: 1.6 to 0.4 psiSeries: 9012G
Contact Form: SPDTCountry of Origin (subject to change): Mexico

Description

Pressure Switch, Machine Tool, Standard Action, Pressure Range 1 to 40 PSI, Fixed Differential, Differential Pressure 1.6 +/- 0.4 PSI, Burst Pressure 100 PSI, Port Type 1-Port 1/4 In NPT (Female), Diaphragm Actuation Type, Single Phase, SPDT Contact Type, 10 Amps, NEMA 4, 4X, 13 Enclosure, Temp Range -10 to 185 F, Special Features Control Circuit Rated, Standards UL/CSA

Reviews