Pressure Swtch, SPDT, 1/4-18"FNPT, Diaphrgm

SQUARE D| Zoro #: G0503797| Mfr #: 9012GKW4

$477.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Port Type: 1-Port 1/4-18" FNPTActuation Type: DiaphragmItem: Dual Stage Pressure Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0503797 Mfr #: 9012GKW4
Port Type: 1-Port 1/4-18" FNPTActuation Type: Diaphragm
Item: Dual Stage Pressure SwitchNEMA Rating: 4, 4X, 13
Series: 9012GContact Form: SPDT
Action: StandardDifferential: 6 to 30 psi
Range: 1.5 to 75 psiCountry of Origin (subject to change): Mexico

Description

Dual Stage Pressure Switch, Differential 6 to 30 psi, Range 1.5 to 75 psi, Port Type 1-Port 1/4-18 In. FNPT, Contact Form SPDT, NEMA Rating 4, 4X, 13, Actuation Type Diaphragm, Action Standard, Series 9012G

Reviews