SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pressure Swtch, SPDT, 1.5 to 75 psi, Stndrd

SQUARE D| Zoro #: G0527667| Mfr #: 9012GRO4

$271.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Action: StandardPort Type: 1-Port 1/4-18" FNPTDifferential: 2.2 to 0.4 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0527667 Mfr #: 9012GRO4
Action: StandardPort Type: 1-Port 1/4-18" FNPT
Differential: 2.2 to 0.4 psiActuation Type: Diaphragm
Media Temp. Range: -40 Degrees to 250 Degrees FRange: 1.5 to 75 psi
Item: Pressure SwitchNEMA Rating: 1
Contact Form: SPDTAmbient Temp. Range: -10 Degrees to 185 Degrees F
Series: 9012GCountry of Origin (subject to change): Mexico

Description

Pressure Switch, Differential 2.2 to 0.4 psi, Range 1.5 to 75 psi, Port Type 1-Port 1/4-18 In. FNPT, Contact Form SPDT, NEMA Rating 1, Actuation Type Diaphragm, Action Standard, Series 9012G, Ambient Temp. Range -10 Degrees to 185 Degrees F, Media Temp. Range -40 Degrees to 250 Degrees F

Reviews