Pressure Swtch, SPDT, Diaphrgm, 1/4-18"FNPT

SQUARE D| Zoro #: G1305482| Mfr #: 9012GAW5G17

$324.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Actuation Type: Diaphragm
NEMA Rating: 1
Port Type: 1-Port 1/4-18" FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1305482 Mfr #: 9012GAW5G17
Actuation Type: DiaphragmNEMA Rating: 1
Port Type: 1-Port 1/4-18" FNPTContact Form: SPDT
Range: 3 to 150 psiDifferential: 6 to 30 psi
Action: StandardSeries: 9012G
Country of Origin (subject to change): Mexico

Description

Pressure Switch, Machine Tool, Standard Action, Pressure Range 3 to 180 PSI, Adjustable Differential, Differential Pressure 6 to 30 PSI, Burst Pressure 475 PSI, Port Type 1-Port 1/4 In NPT (Female), Diaphragm Actuation Type, Single Phase, SPDT Contact Type, 10 Amps, NEMA 4, 4X, 13 Enclosure, Temp Range -10 to 185 F, Special Features Control Circuit Rated, Neon Pilot Light 120VAC, Standards UL/CSA

Reviews