Pressure Swtch, Standard, 120/150 psi, DPST

SQUARE D| Zoro #: G1695181| Mfr #: 9013FHG32J55M1

$35.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
Pressure Switch Unloader: No
Manual Switch Action: Auto/Off
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1695181 Mfr #: 9013FHG32J55M1
Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA CertifiedPressure Switch Unloader: No
Manual Switch Action: Auto/OffHP @ 3 Phase - 240V: 5
NEMA Rating: 1HP @ 1 Phase - 240V: 3
Series: 9013FHGTemp. Range: -22 Degrees to 257 Degrees F
Pressure Switch Application: Air CompressorPressure Switch Electrical Contact Form: DPST
HP @ 1 Phase - 120V: 2Pressure Switch Factory On/Off Setting: 120/150 psi
Pressure Switch Differential: 30 psiHP @ 3 Phase - 480V: 1
Pressure Switch Action: StandardPressure Switch Port Type: (1) Port, 1/4" FNPS
Pressure Switch Range: 40 to 150 psiCountry of Origin (subject to change): Multiple

Description

Pressure Switch, Factory On/Off Setting 120/150 psi, Differential 30 psi, Range 40 to 150 psi, Port Type 1-Port 1/4 In. FNPS, Manual Switch Action Auto/Off, Contact Form DPST, Action Standard, Application Air Compressor, Unloader No, NEMA Rating 1, Series 9013FHG, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 1, Temp. Range -22 Degrees to 257 Degrees F, Standards UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified

Reviews