Pressure Swtch, Standard, DPST, 5 to 65 psi

SQUARE D| Zoro #: G1136746| Mfr #: 9013FSG2J20P

$21.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 9013FSG
Pressure Switch Range: 5 to 65 psi
Pressure Switch Port Type: (1) Port, 1/4" FNPS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1136746 Mfr #: 9013FSG2J20P
Series: 9013FSGPressure Switch Range: 5 to 65 psi
Pressure Switch Port Type: (1) Port, 1/4" FNPSPressure Switch Factory On/Off Setting: 20/40 psi
Pressure Switch Action: StandardHP @ 3 Phase - 240V: 3
NEMA Rating: 1Pressure Switch Unloader: No
HP @ 3 Phase - 480V: 1Temp. Range: -22 Degrees to 257 Degrees F
Pressure Switch Application: Water PumpItem: Pressure Switch
Pressure Switch Differential: 15 to 30 psiHP @ 1 Phase - 240V: 2
Pressure Switch Electrical Contact Form: DPSTHP @ 1 Phase - 120V: 1-1/2
Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA CertifiedCountry of Origin (subject to change): Mexico

Description

Pressure Switch, Factory On/Off Setting 20/40 psi, Differential 15 to 30 psi, Range 5 to 65 psi, Port Type 1-Port 1/4 In. FNPS, Contact Form DPST, Action Standard, Application Water Pump, Unloader No, NEMA Rating 1, Series 9013FSG, HP @ 1 Phase - 120V 1-1/2, HP @ 1 Phase - 240V 2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 1, Temp. Range -22 Degrees to 257 Degrees F, Standards UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified

Reviews