Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pressure Swtch, Stndrd, 40/60 psi, 1/4"FNPS

SQUARE D| Zoro #: G1394005| Mfr #: 9013GSG2J24E

$87.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 257 Degrees F
Item: Pressure Switch
Pressure Switch Application: Air Compressor and Water Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1394005 Mfr #: 9013GSG2J24E
Temp. Range: -22 Degrees to 257 Degrees FItem: Pressure Switch
Pressure Switch Application: Air Compressor and Water PumpPressure Switch Action: Standard
Pressure Switch Electrical Contact Form: DPSTHP @ 1 Phase - 240V: 3
Manual Switch Action: Auto/OffPressure Switch Factory On/Off Setting: 40/60 psi
HP @ 1 Phase - 120V: 2HP @ 3 Phase - 480V: 5
Pressure Switch Unloader: NoPressure Switch Differential: 15 to 30 psi
HP @ 3 Phase - 240V: 5Pressure Switch Port Type: (1) Port, 1/4" FNPS
Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA CertifiedNEMA Rating: 1
Series: 9013GSGPressure Switch Range: 5 to 80 psi
Country of Origin (subject to change): Mexico

Description

Pressure Switch, Factory On/Off Setting 40/60 psi, Differential 15 to 30 psi, Range 5 to 80 psi, Port Type 1-Port 1/4 In. FNPS, Manual Switch Action Auto/Off/Reset, Contact Form DPST, Action Standard, Application Air Compressor and Water Pump, Unloader No, NEMA Rating 1, Series 9013GSG, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 5, Temp. Range -22 Degrees to 257 Degrees F

Reviews