KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Swtch, Stndrd, 50/70 psi, 1/4"FNPS

SQUARE D| Zoro #: G0910716| Mfr #: 9013GSG2J33E

$101.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: 9013GSG
Pressure Switch Range: 5 to 80 psi
Pressure Switch Port Type: (1) Port, 1/4" FNPS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0910716 Mfr #: 9013GSG2J33E
Series: 9013GSGPressure Switch Range: 5 to 80 psi
Pressure Switch Port Type: (1) Port, 1/4" FNPSPressure Switch Factory On/Off Setting: 50/70 psi
Pressure Switch Action: StandardHP @ 3 Phase - 240V: 5
NEMA Rating: 1Pressure Switch Unloader: No
HP @ 3 Phase - 480V: 5Temp. Range: -22 Degrees to 257 Degrees F
Pressure Switch Application: Air Compressor and Water PumpItem: Pressure Switch
Manual Switch Action: Auto/OffPressure Switch Differential: 15 to 30 psi
HP @ 1 Phase - 240V: 3Pressure Switch Electrical Contact Form: DPST
HP @ 1 Phase - 120V: 2Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
Country of Origin (subject to change): Mexico

Description

Pressure Switch, Factory On/Off Setting 50/70 psi, Differential 15 to 30 psi, Range 5 to 80 psi, Port Type 1-Port 1/4 In. FNPS, Manual Switch Action Auto/Off/Reset, Contact Form DPST, Action Standard, Application Air Compressor and Water Pump, Unloader No, NEMA Rating 1, Series 9013GSG, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 5, Temp. Range -22 Degrees to 257 Degrees F

Reviews