BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pressure Swtch, Stndrd, 80/100psi, 1/4"FNPS

SQUARE D| Zoro #: G1632967| Mfr #: 9013FHG22J27

$33.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
HP @ 1 Phase - 120V: 2
Pressure Switch Differential: 20 psi
Pressure Switch Range: 20 to 100 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1632967 Mfr #: 9013FHG22J27
HP @ 1 Phase - 120V: 2Pressure Switch Differential: 20 psi
Pressure Switch Range: 20 to 100 psiPressure Switch Action: Standard
Pressure Switch Factory On/Off Setting: 80/100 psiStandards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
Series: 9013FHGHP @ 3 Phase - 480V: 1
Pressure Switch Electrical Contact Form: DPSTPressure Switch Unloader: No
Pressure Switch Port Type: (1) Port, 1/4" FNPSTemp. Range: -22 Degrees to 257 Degrees F
NEMA Rating: 1HP @ 3 Phase - 240V: 5
HP @ 1 Phase - 240V: 3Manual Switch Action: None
Pressure Switch Application: Air CompressorCountry of Origin (subject to change): Mexico

Description

Pressure Switch, Factory On/Off Setting 80/100 psi, Differential 20 psi, Range 20 to 100 psi, Port Type 1-Port 1/4 In. FNPS, Contact Form DPST, Action Standard, Application Air Compressor, Unloader No, NEMA Rating 1, Series 9013FHG, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 1, Temp. Range -22 Degrees to 257 Degrees F, Standards UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified

Reviews