SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

PressurE Swtch, Stndrd, SPDT, 1.5 to 75 psi

SQUARE D| Zoro #: G1580451| Mfr #: 9012GNG4Z

$201.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Port Type: 1-Port 1/4-18 MNPTActuation Type: DiaphragmItem: Pressure Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1580451 Mfr #: 9012GNG4Z
Port Type: 1-Port 1/4-18 MNPTActuation Type: Diaphragm
Item: Pressure SwitchAmbient Temp. Range: -10 Degrees to 185 Degrees F
Differential: 2.2 to 6.6 psiAction: Standard
Range: 1.5 to 75 psiNEMA Rating: 1
Series: 9012GContact Form: SPDT
Media Temp. Range: -40 Degrees to 250 Degrees FCountry of Origin (subject to change): Mexico

Description

Pressure Switch, Differential 2.2 to 6.6 psi, Range 1.5 to 75 psi, Port Type 1-Port 1/4-18 MNPT, Contact Form SPDT, NEMA Rating 1, Actuation Type Diaphragm, Action Standard, Series 9012G, Ambient Temp. Range -10 Degrees to 185 Degrees F, Media Temp. Range -40 Degrees to 250 Degrees F

Reviews