Pressure Swtch, Stndrd, SPDT, 20 to 675 psi

SQUARE D| Zoro #: G0377571| Mfr #: 9012GBW2

$481.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Differential: 27 to 130 psi
Item: Pressure Switch
Contact Form: SPDT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0377571 Mfr #: 9012GBW2
Differential: 27 to 130 psiItem: Pressure Switch
Contact Form: SPDTAction: Standard
Series: 9012GPort Type: 1-Port 1/4-18" FNPT
NEMA Rating: 1Actuation Type: Diaphragm
Range: 20 to 675 psiCountry of Origin (subject to change): Mexico

Description

Pressure Switch, Machine Tool, Standard Action, Pressure Range 20 to 675 PSI, Adjustable Differential, Differential Pressure 27 to 130 PSI, Burst Pressure 2,000 PSI, Port Type 1-Port 1/4 In NPT (Female), Diaphragm Actuation Type, Single Phase, SPDT Contact Type, 10 Amps, NEMA 4, 4X, 13 Enclosure, Temp Range -10 to 185 F, Special Features Control Circuit Rated, Standards UL/CSA

Reviews