BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Push Bttn Cntrol Station, 2NO, Raise/Lower

SQUARE D| Zoro #: G2059461| Mfr #: 9001BW253

$226.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure Material: Die Cast ZincDepth: 4.25"Legend: Raise/Lower
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2059461 Mfr #: 9001BW253
Enclosure Material: Die Cast ZincDepth: 4.25"
Legend: Raise/LowerSize: 30mm
Hub: 1/2" to 3/4" NPTEnclosure Color: Gray
Item: Push Button Control StationMounting: Wall
Standards: UL Listed, CSA Certified, CEType of Operator: Push Button/Push Button
Contact Rating: 5A @ 600VAC/24VDCNEMA Contact Rating Designation: B600/P600
NEMA Rating: 4IP Rating: 66
Contact Form: 2NONumber of Operators: 2
Width: 2.76"Height: 3.60"
Mechanical Interlock: NoAction: Momentary / Momentary
Green Environmental Attribute: RoHS CompliantCountry of Origin (subject to change): Mexico

Description

Push Button Control Station, Number of Operators 2, Size 30mm, Legend Raise/Lower, Type of Operator Push Button/Push Button, Action Momentary / Momentary, Contact Form 2NO, Mechanical Interlock No, NEMA Rating 4, Contact Rating 5A @ 600VAC/24VDC, NEMA Contact Rating Designation B600/P600, IP Rating 66, Mounting Wall, Hub 1/2 In. to 3/4 In. NPT, Height 3.60 In., Width 2.76 In., Depth 4.25 In., Enclosure Material Die Cast Zinc, Enclosure Color Gray, Standards UL Listed, CSA Certified, CE

Reviews