KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push Buttn Contrl Statn, Raise/Lower/Stop

SQUARE D| Zoro #: G1521161| Mfr #: 9001BG304

$132.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.06"
Type of Operator: Push Button/Push Button/Push Button
IP Rating: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1521161 Mfr #: 9001BG304
Width: 2.06"Type of Operator: Push Button/Push Button/Push Button
IP Rating: 20Mounting: Wall
Action: Momentary / Momentary / MomentaryNEMA Rating: 1
Enclosure Color: GrayNEMA Contact Rating Designation: B600/P600
Hub: 1/2" to 3/4" NPTItem: Push Button Control Station
Green Environmental Attribute: RoHS CompliantMechanical Interlock: No
Depth: 5.00"Legend: Raise/Lower/Stop
Height: 2.19"Size: 30mm
Contact Form: 2NO/3NCEnclosure Material: Plastic
Contact Rating: 5A @ 600VAC/24VDCNumber of Operators: 3
Standards: UL Listed, CSA Certified, CECountry of Origin (subject to change): Mexico

Description

Push Button Control Station, Number of Operators 3, Size 30mm, Legend Raise/Lower/Stop, Type of Operator Push Button/Push Button/Push Button, Action Momentary / Momentary / Momentary, Contact Form 2NO/3NC, Mechanical Interlock No, NEMA Rating 1, Contact Rating 5A @ 600VAC/24VDC, NEMA Contact Rating Designation B600/P600, IP Rating 20, Mounting Wall, Hub 1/2 In. to 3/4 In. NPT, Height 2.19 In., Width 2.06 In., Depth 5.00 In., Enclosure Material Plastic, Enclosure Color Gray

Reviews