Illuminated push-button, Harmony 9001K, metal, plastic guard flush, yellow, 30mm, spring return, LED yellow, 24-28V, 1 NO

  • Mfr # 9001K1L35LYYH5

  • Zoro # G3302841


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001K1L35LYYH5
Zoro #
G3302841
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
UL listed file E42259 CCN NKCR, CE, CSA LR 25490 class 3211 03, NEMA
Bezel Material
metal
Bulb Base
BA 9s
[Us] Rated Supply Voltage
24 to 28 V, 24 to 28 V AC/DC
Operator Additional Information
plastic guard
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Contact Operation
standard
Operating Position
any position
Product Certifications
UL listed file E42259 CCN NKCR || CE || CSA LR 25490 class 3211 03 || NEMA
Light Block Supply
direct
Light Source Colour
yellow
Type Of Operator
spring return
Light Source
LED
Cap/Operator Or Lens Colour
yellow
Device Presentation
complete product
Operator Profile
yellow flush, flush
Device Short Name
K
Contacts Type And Composition
1 NO
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Product Or Component Type
illuminated push-button
Connections - Terminals
screw clamp terminals
Range of Product
Harmony 9001K

Description

PUSH BUTTON 600VAC 10A 30MM T-K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.